Vitreous China Undermount Glazed Lavatory Sink in Biscuit
Caxton® Vitreous China Undermount Glazed Lavatory Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- No faucet holes and requires wall-mount or counter mount faucet
- Caxton creates a sleek transition from the smooth oval basin to just about any solid-surface countertop
- Oval basin with glazed underside
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Caxton®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Rear Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 7-1/2 in
- IAPMO Listed -:
- No
- Length:
- 21-1/4 in
- Material:
- Fireclay, Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 19 in x 15 in x 4 in
- Sink Depth:
- 7-1/2 in
- Sink Installation Type:
- Counter Mount, Wall Mount
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 21-1/4 in x 17-1/4 in
- Vessel Only:
- Yes
- Width:
- 17-1/4 in