22-7/8 in. Vessel Elongated Oval Bathroom Sink in White
Chalice 22-7/8 in. Vessel Elongated Oval Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Elongated oval basin
- With overflow
- Storage deck provides a convenient, dry space to set small items
- No faucet holes; requires wall- or tall deck-mount faucet
- Color matches seamlessly with other KOHLER® products
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- Chalice
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Height:
- 10-22/25 in
- Length:
- 22-21/25 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Overflow Included:
- Yes
- Sink Installation Type:
- Vessel Mount
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 195711004185
- Vessel Only:
- No
- WaterSense Labeled:
- No
- Width:
- 14-41/50 in