22-7/8 in. Vessel Elongated Oval Bathroom Sink in White
Chalice 22-7/8 in. Vessel Elongated Oval Bathroom Sink in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Elongated oval basin
- With overflow
- Single faucet hole
- Color matches seamlessly with other KOHLER® products
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Application:
- Residential
- Collection:
- Chalice
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4
- Height:
- 10-22/25
- Length:
- 22-21/25
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Shape:
- Oval
- Sink Installation Type:
- Vessel Mount
- Sink Size Range:
- 20 in - 25.99 in
- Type:
- K31705-1-0
- UPC:
- 195711004161
- Vessel Only:
- No
- Width:
- 14-41/50