Check Spring Kit for MasterShower™ K-400-K-NA and K-401-K-NA Thermostatic Mixing Valves
Check Spring Kit for MasterShower™ K-400-K-NA and K-401-K-NA Thermostatic Mixing Valves
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- MasterShower™ K-400-K-NA and K-401-K-NA Thermostatic Mixing Valves
- CARB OTC LEED Compliant:
- No
- Faucet Part Type:
- Spring
- GSA Approved:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- UPC:
- 040688888545