This product requires certification to purchase.

19-1/4 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

KOHLER

Chesapeake™ 19-1/4 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K1722-0
  • Item #1019070
  • Manufacturer Part #1722-0
3.5 out of 5 Customer Rating
Brand image
KOHLER

Chesapeake™ 19-1/4 in. Wall Mount Rectangular Vitreous China Bathroom Sink in White

  • Fast #
  • Part #K1722-0
  • Item #1019070
  • Manufacturer Part #1722-0
3.5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 20
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Henderson, NV
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Made from premium materials that withstand high-volume usage
  • Faucet not included
  • Ledge-back
  • Drilled for concealed arm carrier
  • Requires Certification
  • ADA Compliant

Recommended Accessories


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Application:
Commercial
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Chesapeake™
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
GSA Approved:
No
Height:
10-1/8 in
IAPMO Listed:
No
Length:
19-1/4 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
1 Hole
Overflow Included:
Yes
PipeTubing Size:
3/8 in
Shape:
Rectangular
Sink Bowl Size:
14 in x 11 in
Sink Depth:
8-1/8 in
Sink Installation Type:
Wall Mount
Sink Material:
Vitreous China
Sink Size Range:
Less than 20 in
UPC:
040688799032
Width:
17-1/4 in