19-1/4 in. Wall Mount Rectangular Vitreous China Bathroom Sink in Biscuit
Chesapeake™ 19-1/4 in. Wall Mount Rectangular Vitreous China Bathroom Sink in Biscuit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 20-
Pick Up Not AvailableNot available in NC
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NC
Product Details
Product Details
- Made from premium materials that withstand high-volume usage
- Material: Vitreous china
- Wall-mount installation
- Faucet not included
- Ledge back
- Includes wall hanger
- Drilled for concealed arm carrier
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.18.1, ASME A112.19.2
- Application:
- Commercial
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Chesapeake™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 10-3/8 in
- IAPMO Listed:
- No
- Length:
- 19-1/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- Yes
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 14 in x 11 in x 4-7/16 in
- Sink Depth:
- 10-3/8 in
- Sink Installation Type:
- Undermount
- Sink Size Range:
- Less than 20 in
- UPC:
- 040688799094
- Vessel Only:
- Yes
- WaterSense Labeled:
- No
- Width:
- 17-1/4 in