1-Hook Robe Hook in Matte Black
Choreograph® 1-Hook Robe Hook in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- Anodized aluminum is durable and easy to clean
- Mounting hardware included
- Can install over tile and other wall surfaces, inside or outside the shower space
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Base Plate Height:
- 1-1/4 in
- Collection:
- Choreograph®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Height:
- 1-3/16 in
- Installation Type:
- Wall Mount
- Length:
- 1-1/4 in
- Material:
- Aluminum
- Mount Type:
- Wall
- Number of Hooks:
- 1
- Projection:
- 1-3/16 in
- UPC:
- 885612991812
- Width:
- 1-47/250 in