24 in. Grab Bar in Matte Black
Choreograph® 24 in. Grab Bar in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'VA'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'VA'
Product Details
Product Details
- For use with KOHLER Choreograph wall panels
- Provides a stable point of contact in the shower
- Slim, flat profile doubles as shower storage space
- Provides 300 lbs of support
- Installation hardware included
- Add optional K-97629 Teak Tray (sold separately) for dedicated product staging space on the barre
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-446
- Application:
- Residential, Commercial
- Collection:
- Choreograph®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/2
- Hardware Included:
- Yes
- Height:
- 2-1/4
- Installation Type:
- Wall Mount
- Length:
- 24
- Material:
- Aluminum
- Mount Type:
- Wall
- Projection:
- 3-1/2
- UPC:
- 885612991829
- Width:
- 24