36 in. Straight Shower Shelf in Matte Black
Choreograph® 36 in. Straight Shower Shelf in Matte Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with KOHLER Choreograph wall panels
- Provides a stable point of contact in the shower
- Slim, flat profile doubles as shower storage space
- Provides 300 lbs of support
- Installation hardware included
- Add optional K-97629 teak tray (sold separately) for dedicated product staging space on the barre
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM F-446
- Capacity:
- 300 lb
- Collection:
- Choreograph®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Matte Black
- Depth:
- 3-1/2 in
- Hardware Included:
- Yes
- Installation Type:
- Wall Mount
- Length:
- 36 in
- Material:
- Aluminum
- Number of Shelves:
- 1
- Shape:
- Straight
- UPC:
- 885612991836
- Width:
- 36 in