42 x 36 in. Shower Wall Kit in White
Choreograph® 42 x 36 in. Shower Wall Kit in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes two 36" x 96" walls, one 42" x 96" wall and two 96" corner joints
- No need to install trim and factory installed edge provides a finished look for walls
- Joint system hides caulk and silicone leaving fewer places for mold to grow and simplifying cleaning
- Coordinates with Choreograph® shower accessories and storage (sold separately)
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Choreograph®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Height:
- 96
- IAPMO Listed:
- No
- Installation Type:
- 3 Wall Alcove
- Length:
- 42
- Material:
- Serica Composite
- Product Type:
- Wall Kit
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- UL 2818
- UPC:
- 885612395504
- Width:
- 36