60 x 36 x 72 in. Veincut in Dune with Dune Combo Shower Wall Kit
Choreograph® 60 x 36 x 72 in. Veincut in Dune with Dune Combo Shower Wall Kit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Includes two 36" x 72" walls, one 60" x 72" wall and two 72" corner joints
- No need to install trim and factory installed edge provides a finished look for walls
- Joint system hides caulk and silicone leaving fewer places for mold to grow and simplifying cleaning
- Coordinates with Choreograph® shower accessories and storage (sold separately)
Specifications
- ADA Compliant:
- No
- ASTM:
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant:
- No
- Collection:
- Choreograph®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Veincut in Dune, Dune
- GSA Approved:
- No
- Height:
- 72
- IAPMO Listed:
- No
- Length:
- 60
- Material:
- Serica Composite
- NSF Certified:
- No
- Proposition 65:
- WARNING: Drilling, sawing, sanding, or machining this product can expose you to Titanium Dioxide, a chemical known to the State of California to cause cancer. For more information, go to www.P65Warnings.ca.gov.
- UL Listed:
- UL 2818
- UPC:
- 885612576163
- Width:
- 36