This product requires certification to purchase.

72 x 1/4 in. Tub & Shower Wall in White

KOHLER

Choreograph® 72 x 1/4 in. Tub & Shower Wall in White

  • Fast #
  • Part #K97736-0
  • Item #5070560
  • Manufacturer Part #97736-0
5 out of 5 Customer Rating
Brand image
KOHLER

Choreograph® 72 x 1/4 in. Tub & Shower Wall in White

  • Fast #
  • Part #K97736-0
  • Item #5070560
  • Manufacturer Part #97736-0
5 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • For use with the Kohler® Choreograph™ shower collection
  • Use to install two shower wall panels vertically or horizontally on one wall
  • Use to install an accent panel
  • Use to install Shower Locker® storage
  • Package contains two 72" lengths
  • Material: Aluminum
  • Height in-field trimmable
  • Designed for use with the factory rounded edge of Kohler® Choreograph® shower walls, Choreograph® edge trim (Kohler® K-97738) is then recommended to finish rough/cut-edge installations
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
CARB OTC LEED Compliant:
No
Collection:
Choreograph®
Color Finish Category:
Whites
Color Finish Name:
White
Height:
1/4 in
IAPMO Listed:
No
Installation Type:
Wall Mount
Length:
72 in
Material:
Aluminum
UL Listed:
No
UPC:
885612390585
Width:
1/8 in