CHOREOGRAPH WIDE SEAM JOINT 72
Choreograph® CHOREOGRAPH WIDE SEAM JOINT 72
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- For use with Kohler® Choreograph™ wall panels and accent panels
- Use to install two shower wall panels vertically or horizontally on one wall
- Use to install an accent panel
- Use to install Shower Locker®storage
- Package contains two 72" lengths
- Material: Aluminum
- Height in-field trimmable
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential, Commercial
- CARB OTC LEED Compliant:
- No
- Collection:
- Choreograph®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Sandbar
- GSA Approved:
- No
- Height:
- 1/4 in
- IAPMO Listed:
- No
- Installation Type:
- Wall Mount
- Length:
- 72 in
- Material:
- Aluminum
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 885612594655
- Width:
- 3/4 in