Chrome Bracket
Chrome Bracket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1000-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Specifications
- Brand Model Compatibility:
- K-10579 and K-10580 Lavatory Faucets
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Hardware Included:
- No
- Material:
- Premium
- Product Type:
- Bracket
- UPC:
- 087206567629