Chrome Stopper
Chrome Stopper
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 250-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Kohler Genuine Part
- Replacement stopper assembly for various Kohler drains
- Engineered to promote product longevity
- Made with premium materials for enhanced durability
- Polished Chrome finish
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Part Type:
- Repair Kit
- IAPMO Listed:
- No
- UPC:
- 040688292298
- WaterSense Labeled:
- No