This product requires certification to purchase.

1.28 gpf Elongated One Piece Toilet in Ice™ Grey

You last purchased this on
 
KOHLER

Cimarron® 1.28 gpf Elongated One Piece Toilet in Ice™ Grey

  • Fast #
  • Part #K3619-95
  • Item #7026978
  • Manufacturer Part #3619-95
3.6 out of 5 Customer Rating
Brand image
You last purchased this on
 
KOHLER

Cimarron® 1.28 gpf Elongated One Piece Toilet in Ice™ Grey

  • Fast #
  • Part #K3619-95
  • Item #7026978
  • Manufacturer Part #3619-95
3.6 out of 5 Customer Rating

X Points
Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

EA: 1
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Concealed trapway and clean Caps® facilitate easier cleaning and enhanced design
  • Includes standard left-hand polished chrome trip lever
  • Includes Reveal® Quiet-Close™ with grip-tight seat
  • Coordinates with other products in the Cimarron® collection
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Cimarron®
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Depth:
29-5/8 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed:
Yes
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
29-5/8 in
Toilet Bowl Width:
19 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
Yes
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front With Cover
Toilet Type:
One Piece
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
Yes
Width:
19 in