1.28 gpf Elongated Two Piece Toilet in Biscuit
Cimarron® 1.28 gpf Elongated Two Piece Toilet in Biscuit
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Biscuit
Part #K5309-96
KOHLER 1.28 gpf Toilet Tank in Biscuit
Part #K4369-96
- Two piece toilet
- Elongated bowl offers added room and comfort
- Skirted trapway simplifies cleaning
- Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
- Flow rate: 1.28 gpf
- Includes left-hand polished chrome trip lever
- Fully glazed trapway: 2-1/8"
- Patented ReadyLock™ installation system is a simple solution for skirted toilets that saves time, hassle and eliminates the need to drill into the floor for a standard 12" rough-in
- Combination consists of the Kohler® K-5309 bowl and Kohler® K-4369 tank
- Coordinates with other products in the Cimarron® collection
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Height Range:
- 16-17 in
- Bowl Only:
- No
- Bowl Shape:
- Elongated
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Polished Chrome
- Handle Type:
- Trip Lever
- IAPMO Listed:
- No
- MA Approved:
- No
- Material:
- Vitreous China
- NSF Certified:
- No
- Tank Only:
- No
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 29
- Toilet Bowl Width:
- 17-5/8
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Included:
- No
- Toilet Type:
- Two Piece
- Toilet/Urinal Outlet:
- Floor
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- UPC:
- 885612529077
- WaterSense Labeled:
- Yes