This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in Ice Grey

KOHLER

Cimarron® 1.28 gpf Elongated Two Piece Toilet in Ice Grey

  • Fast #
  • Part #KOH5310-95
  • Item #7373728
  • Manufacturer Part #5310-95
4.4 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® 1.28 gpf Elongated Two Piece Toilet in Ice Grey

  • Fast #
  • Part #KOH5310-95
  • Item #7373728
  • Manufacturer Part #5310-95
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Two piece toilet
  • Elongated bowl offers added room and comfort
  • Skirted trapway simplifies cleaning
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Includes left-hand polished chrome trip lever
  • Fully glazed trapway: 2-1/8"
  • Patented ReadyLock™ installation system is a simple solution for skirted toilets that saves time, hassle and eliminates the need to drill into the floor for a standard 12" rough-in
  • Combination consists of the Kohler® K-5309 bowl and Kohler® K-4369 tank
  • Coordinates with other products in the Cimarron® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Bowl Only:
No
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Cimarron®
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
GSA Approved:
No
Handle Material:
Polished Chrome
Handle Type:
Trip Lever
Height:
30-1/2
IAPMO Listed:
No
Length:
29-1/2
MA Approved:
No
Material:
Vitreous China
Tank Only:
No
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
Type:
KOH5310-95
UPC:
885612529121
Width:
17-5/8