This product requires certification to purchase.

1.28 gpf Elongated Two Piece Toilet in White

KOHLER

Cimarron® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K31624-0
  • Item #9606717
  • Manufacturer Part #31624-0
3.3 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® 1.28 gpf Elongated Two Piece Toilet in White

  • Fast #
  • Part #K31624-0
  • Item #9606717
  • Manufacturer Part #31624-0
3.3 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (4.8 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8-in (54 mm) fully glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • CleanCoat surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Continuous Clean system automatically dispenses cleaning solution with every flush
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cimarron®
Color Finish Category:
Whites
Color Finish Name:
White
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Height:
31-13/50
Length:
28-13/16
Material:
Vitreous China
Toilet Bowl Height:
16-1/2
Toilet Type:
Two Piece
WaterSense Labeled:
Yes