This product requires certification to purchase.

1.28 gpf Round ADA Floor Mount Toilet Bowl in Biscuit

This product has been replaced by

KOHLER Biscuit 1.28 gpf Elongated Toilet Bowl
KOHLER Elongated Toilet Bowl in Biscuit
KOHLER

Cimarron® 1.28 gpf Round ADA Floor Mount Toilet Bowl in Biscuit

  • Fast #
  • Part #K4829-96
  • Item #4306540
  • Manufacturer Part #4829-96
4.9 out of 5 Customer Rating
Brand image

This product has been replaced by

KOHLER Biscuit 1.28 gpf Elongated Toilet Bowl
KOHLER Elongated Toilet Bowl in Biscuit
KOHLER

Cimarron® 1.28 gpf Round ADA Floor Mount Toilet Bowl in Biscuit

  • Fast #
  • Part #K4829-96
  • Item #4306540
  • Manufacturer Part #4829-96
4.9 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Fully glazed trapway: 2-1/8"
  • Seat not included
  • Combines with the Kohler® K-4166 tank to create a complete Kohler® K-3851 Cimarron® toilet
  • Coordinates with other products in the Cimarron® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
Yes
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cimarron®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Dual Flush:
No
EPA Compliant:
No
Flush Type:
Siphon Jet
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
27-1/4 in
Toilet Bowl Width:
10-1/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
10 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
UPC:
885612063762
WaterSense Labeled:
No