This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in Biscuit

KOHLER

Cimarron® 1.28 gpf Round Two Piece Toilet in Biscuit

  • Fast #
  • Part #K31641-96
  • Item #9212248
  • Manufacturer Part #31641-96
4.5 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® 1.28 gpf Round Two Piece Toilet in Biscuit

  • Fast #
  • Part #K31641-96
  • Item #9212248
  • Manufacturer Part #31641-96
4.5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two-piece design
  • Round-front bowl offers an ideal solution for smaller bathrooms and powder rooms
  • Comfort Heightfeature offers chair-height seating that makes sitting down and standing up easier for most adults
  • 1.28 gpf (48 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8-in (54 mm) fully glazed trapway
  • Revolution 360 flushing technology generates a forceful swirling motion to keep the bowl clean longer
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • CleanCoat technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Cimarron®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
26-47/50 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
31-1/4 in
Material:
Vitreous China
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
22 in
Toilet Bowl Width:
10-3/4 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trap Size:
2-1/8 in
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
18-5/8 in