This product requires certification to purchase.

1.28 gpf Round Two Piece Toilet in White

KOHLER

Cimarron® 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #K31641-0
  • Item #9212250
  • Manufacturer Part #31641-0
3.8 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® 1.28 gpf Round Two Piece Toilet in White

  • Fast #
  • Part #K31641-0
  • Item #9212250
  • Manufacturer Part #31641-0
3.8 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two-piece design
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Coordinates with other products in the Cimarron collection
  • Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and tramway to create a strong siphon during flushing
  • ADA compliant
  • WaterSense Certified
  • Sanitary guard where bowl and tank meet for ease of cleaning
  • CleanCoat technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
  • Requires Certification
  • ADA Compliant

  • Green


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Cimarron®
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
26-47/50
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Chrome
Handle Type:
Lever
Height:
30-1/2
IAPMO Listed:
Yes
Length:
27-1/4
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Height:
16-1/2
Toilet Bowl Length:
22
Toilet Bowl Width:
10-3/4
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Two Piece
Trap Size:
2-1/8
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Side
WaterSense Labeled:
Yes
Width:
17-5/8