1.28 gpf Round Two Piece Toilet in White
Cimarron® 1.28 gpf Round Two Piece Toilet in White
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Two-piece design
- Round-front bowl offers an ideal solution for smaller baths and powder rooms
- Comfort Height feature offers chair-height seating that makes sitting down and standing up easier for most adults
- 1.28 gpf (4.8 lpf)
- Right-hand Polished Chrome trip lever
- 2-1/8 in (54 mm) fully-glazed tramway
- Revolution 360 swirl-flushing technology generates a forceful swirling motion to keep the bowl clean longer
- Sanitary guard where bowl and tank meet for ease of cleaning
- Clean Coat technology inhibits the growth of water scale and mineral stains for improved ease of cleaning
- Aqua Piston® canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Round
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Cimarron®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2
- Toilet Bowl Length:
- 22
- Toilet Bowl Width:
- 10-3/4
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Round
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- Yes
- Width:
- 18-5/8