1.28 gpf Round Two Piece Toilet in White
This product has been replaced by
Manufacturer Part #31641-0
Cimarron® 1.28 gpf Round Two Piece Toilet in White
Product Details
Product Details
- Two-piece design
- Round-front bowl offers an ideal solution for smaller baths and powder rooms
- Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- Coordinates with other products in the Cimarron collection
- Single-flush gravity uses the force of gravity and a precision-engineered tank, bowl, and tramway to create a strong siphon during flushing
- ADA compliant
- WaterSense Certified
-
ADA Compliant
-
Green
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- BAA Compliant:
- No
- Bowl Shape:
- Round
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Cimarron®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.28 gpf
- Flow Rate Range:
- 1.0 - 1.28 gpf
- Flush Type:
- Gravity
- GSA Approved:
- No
- Handle Material:
- Chrome
- Handle Type:
- Lever
- Height:
- 30-1/2
- IAPMO Listed:
- Yes
- Length:
- 27-1/4
- MA Approved:
- No
- Material:
- Vitreous China
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- Yes
- Width:
- 17-5/8