This product requires certification to purchase.

1.28 gpf Toilet Tank in Dune

KOHLER

Cimarron® 1.28 gpf Toilet Tank in Dune

  • Fast #
  • Part #K31615-NY
  • Item #8357642
  • Manufacturer Part #31615-NY
5 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® 1.28 gpf Toilet Tank in Dune

  • Fast #
  • Part #K31615-NY
  • Item #8357642
  • Manufacturer Part #31615-NY
5 out of 5 Customer Rating

X Points

Color Finish Name: Dune Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 20
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Flow rate: 1.28 gpf
  • Includes standard left-hand polished chrome trip lever
  • Supply line not included
  • Coordinates with other products in the Cimarron® collection
  • Left-hand Polished Chrome trip lever
  • Combines with the K-31588 bowl to create a complete K-31621 Cimarron® elongated toilet
  • Made in America
Product Information
  • Requires Certification
  • Green

Dimensions & Measurements
Depth
18-63/100 in
Flow Rate
1.28 gpf
Flow Rate Range
1.0 - 1.28 gpf
Height
14-3/4 in
Length
8-1/4 in
Toilet Rough-In
12 in
Width
8-13/50 in
Characteristics & Features
Collection
Cimarron®
Color Finish Category
Neutrals
Color Finish Name
Dune
Dual Flush
No
Flush Type
Gravity
Handle Type
Lever
Material
Vitreous China
Toilet Type
Tank
Trip Lever Location
Left-Hand
Trip Lever Placement
Front
Warranty & Product Information
ADA Compliant
No
ASME
ASME A112.19.2
BAA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
EPA Compliant
Yes
GSA Approved
No
IAPMO Listed
No
MA Approved
No
NSF Certified
No
WaterSense Labeled
Yes
UPC
885612868268