This product requires certification to purchase.

1.4 gpf Round ADA Front Toilet Bowl in Biscuit

KOHLER

Cimarron® 1.4 gpf Round ADA Front Toilet Bowl in Biscuit

  • Fast #
  • Part #K4287-96
  • Item #2147024
  • Manufacturer Part #4287-96
5 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® 1.4 gpf Round ADA Front Toilet Bowl in Biscuit

  • Fast #
  • Part #K4287-96
  • Item #2147024
  • Manufacturer Part #4287-96
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Features Comfort Height® seating which offers sitting height of standard chair for maximum comfort
  • Combines with the K-4634 to create the K-3497 Cimarron® Comfort Height® round front toilet
  • This round front model also features an eco-friendly
  • No faucet holes requires wall or counter mount faucet
  • Less seat and supply
  • Glazed trapway: 2-1/8"
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
Collection:
Cimarron®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-1/8 in
Toilet Bowl Width:
8-1/4 in
Toilet Rough-In:
12 in
Toilet Type:
Bowl
UPC:
650531158345
WaterSense Labeled:
No