This product requires certification to purchase.

1.6 gpf Elongated Two Piece Toilet in Biscuit

KOHLER

Cimarron® 1.6 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K31620-96
  • Item #9392507
  • Manufacturer Part #31620-96
5 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® 1.6 gpf Elongated Two Piece Toilet in Biscuit

  • Fast #
  • Part #K31620-96
  • Item #9392507
  • Manufacturer Part #31620-96
5 out of 5 Customer Rating

X Points

Color Finish Name: Biscuit Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Two-piece design
  • Elongated bowl offers added room and comfort
  • Comfort Height feature offers chair-height seating thatmakes sitting down and standing up easier for most adults
  • 1.6 gpf (6.0 lpf)
  • Left-hand Polished Chrome trip lever
  • 2-1/8" (54 mm) fully glazed trapway
  • Revolution 360 flushing technology generates a forcefulswirling motion to keep the bowl clean longer
  • Sanitary guard where bowl and tank meet for ease ofcleaning
  • CleanCoat surface treatment inhibits the growth of waterscale and mineral stains for improved ease of cleaning
  • Coordinates with other products in the Cimarron collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI A117.1
ASME:
ASME A112.19.2
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cimarron®
Color Finish Category:
Neutrals
Color Finish Name:
Biscuit
Depth:
28-13/16 in
Dual Flush:
No
EPA Compliant:
Yes
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
Handle Type:
Lever
Height:
31-1/4 in
Length:
28-13/16 in
Material:
Vitreous China
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
23-7/8 in
Toilet Bowl Width:
11-3/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Shape:
Elongated
Toilet Seat Type:
Closed Front
Toilet Type:
Two Piece
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
WaterSense Labeled:
No
Width:
18-5/8 in