1.6 gpf Elongated Two Piece Toilet in Ice™ Grey
Cimarron® 1.6 gpf Elongated Two Piece Toilet in Ice™ Grey
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
KOHLER Elongated Toilet Bowl in Ice™ Grey
Part #K31588-95
KOHLER 1.6 gpf Toilet Tank in Ice™ Grey
Part #K31614-95
- Two-piece design
- Elongated bowl offers added room and comfort
- Comfort Height feature offers chair-height seating thatmakes sitting down and standing up easier for most adults
- 1.6 gpf (6.0 lpf)
- Left-hand Polished Chrome trip lever
- 2-1/8" (54 mm) fully glazed trapway
- Revolution 360 flushing technology generates a forcefulswirling motion to keep the bowl clean longer
- Sanitary guard where bowl and tank meet for ease ofcleaning
- CleanCoat surface treatment inhibits the growth of waterscale and mineral stains for improved ease of cleaning
- Coordinates with other products in the Cimarron collection
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Greys
- Color Finish Name:
- Ice Grey
- Depth:
- 28-13/16 in
- Dual Flush:
- No
- EPA Compliant:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Handle Type:
- Lever
- Height:
- 31-1/4 in
- Length:
- 28-13/16 in
- Material:
- Vitreous China
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Bowl Length:
- 23-7/8 in
- Toilet Bowl Width:
- 11-3/8 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Seat Type:
- Closed Front
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- Trip Lever Placement:
- Front
- WaterSense Labeled:
- No
- Width:
- 18-5/8 in