1.6 gpf Elongated Two Piece Toilet in White
Cimarron® 1.6 gpf Elongated Two Piece Toilet in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
This product includes
KOHLER 1.6 gpf Toilet Tank in White
Part #K31614-DRY-0
KOHLER Elongated Toilet Bowl in White
Part #K31588-0
- Two-piece design
- Elongated bowl offers added room and comfort
- Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
- 1.6 gpf (6.0 lpf)
- Left-hand Polished Chrome trip lever
- 2-1/8 in (54 mm) fully glazed trapway
- Revolution 360® flushing technology generates a forceful swirling motion to keep the bowl clean longer
- Sanitary guard where bowl and tank meet for ease of cleaning
- CleanCoat™ surface treatment inhibits the growth of water scale and mineral stains for improved ease of cleaning
- Precision-engineered patented tank, bowl, and trapway create strong siphon during flushing
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Bowl Height Range:
- 16-17 in
- Bowl Shape:
- Elongated
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Cimarron®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 28-15/16 in
- Dual Flush:
- Yes
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- Gravity
- Height:
- 31-1/4 in
- IAPMO Listed:
- Yes
- Length:
- 28-15/16 in
- Material:
- Vitreous China
- Number of Pieces:
- 2 Piece
- Toilet Bowl Height:
- 16-1/2 in
- Toilet Installation:
- Floor Mount
- Toilet Rough-In:
- 12 in
- Toilet Seat Shape:
- Elongated
- Toilet Type:
- Two Piece
- Trip Lever Location:
- Left-Hand
- WaterSense Labeled:
- No
- Width:
- 18-5/8 in