This product requires certification to purchase.

1.6 gpf Round ADA Floor Mount Toilet Bowl in Ice Grey

KOHLER

Cimarron® 1.6 gpf Round ADA Floor Mount Toilet Bowl in Ice Grey

  • Fast #
  • Part #K4347-95
  • Item #4243831
  • Manufacturer Part #4347-95
4.2 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® 1.6 gpf Round ADA Floor Mount Toilet Bowl in Ice Grey

  • Fast #
  • Part #K4347-95
  • Item #4243831
  • Manufacturer Part #4347-95
4.2 out of 5 Customer Rating

X Points

Color Finish Name: Ice Grey Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Fully glazed trapway: 2-1/8"
  • Seat not included
  • Combines with the Kohler® K-4167 or Kohler® K-4166 tank to create a complete Kohler® K-3888 or Kohler® K-3887 Cimarron® toilet
  • Coordinates with other products in the Cimarron® collection
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Cimarron®
Color Finish Category:
Greys
Color Finish Name:
Ice Grey
Dual Flush:
No
EPA Compliant:
No
GSA Approved:
No
IAPMO Listed:
No
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
26-15/16 in
Toilet Bowl Width:
15-5/8 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
Toilet/Urinal Outlet:
Floor
Trap Size:
2-1/8 in
UPC:
650531941558
WaterSense Labeled:
No