This product requires certification to purchase.

1.6 gpf Round Two Piece Toilet in Sandbar

KOHLER

Cimarron® 1.6 gpf Round Two Piece Toilet in Sandbar

  • Fast #
  • Part #K3888-G9
  • Item #4262661
  • Manufacturer Part #3888-G9
3.4 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® 1.6 gpf Round Two Piece Toilet in Sandbar

  • Fast #
  • Part #K3888-G9
  • Item #4262661
  • Manufacturer Part #3888-G9
3.4 out of 5 Customer Rating

X Points

Color Finish Name: Sandbar Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Two piece toilet
  • Round-front bowl offers an ideal solution for smaller baths and powder rooms
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.6 gpf
  • Fully glazed trapway: 2-1/8"
  • Includes standard left-hand polished chrome trip lever
  • Combination consists of the Kohler® K-4347 bowl and Kohler® K-4167 tank
  • Coordinates with other products in the Cimarron® collection
  • Light-touch canister flush requires a lower actuation force than a flapper
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Shape:
Round
CARB OTC LEED Compliant:
No
CEC Compliant:
Not for Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cimarron®
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Flow Rate:
1.6 gpf
Flow Rate Range:
Greater than 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Material:
Polished Chrome
Handle Type:
Trip Lever
Height:
30-1/2 in
IAPMO Listed:
No
Length:
27-1/4 in
MA Approved:
No
Material:
Vitreous China
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Type:
Two Piece
WaterSense Labeled:
No
Width:
17-5/8 in