1.6 gpf Tank Toilet in White
Cimarron® 1.6 gpf Tank Toilet in White
Package Quantity Info:
Each: 1 Pallet: 20-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- This Cimarron toilet tank combines high-powered flush performance with a classic style that suits traditional or contemporary decors. The tank features innovative AquaPiston technology, a patented flush engine that delivers a fast, powerful, and virtually plug-free flush. Pair it with a K-31588 or K-31589 bowl to create a complete K-31620-RA or K-31640-RA Cimarron toilet.
- 1.6 gpf (6.0 lpf)
- Right-hand Polished Chrome trip lever
- Combines with the K-31588 or K-31589 bowl to create a complete K-31620-RA or K-31640-RA Cimarron toilet
- AquaPiston canister optimizes the flow out of the tank, harnessing gravity and the natural powerful reducing cascade of water to increase the power and effectiveness of the flush
- Easy-to-flush canister design requires less force to actuate
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Bowl Only:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 8-1/4
- Dual Flush:
- No
- Flow Rate:
- 1.6 gpf
- Flow Rate Range:
- Greater than 1.28 gpf
- Flush Type:
- AquaPiston
- Handle Material:
- Metal
- Handle Type:
- Trip Lever
- Height:
- 12-9/20
- IAPMO Listed:
- No
- Length:
- 8-1/4
- Material:
- Vitreous China
- Number of Pieces:
- 1 Piece
- Tank Only:
- Yes
- Toilet Type:
- Tank
- Trip Lever Location:
- Right-Hand
- Trip Lever Placement:
- Front
- UPC:
- 885612930439
- WaterSense Labeled:
- No
- Width:
- 18-63/100