Cimarron® 1.28 gpf Elongated One Piece Toilet in Biscuit

Part #K3619-RA-96  |  Item #7026943  |  Manufacturer Part #3619-RA-96

$748.80 EACH
(Pricing is for Biscuit)

Color/Finish: Biscuit

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Frequently Purchased Together

+
+
+
+
To purchase this bundle:
Login or Get Online Access

Product Details

  • One-piece toilets integrate the tank and bowl into a seamless and easy to clean design
  • Elongated bowl offers added room and comfort
  • Comfort Height® feature offers a chair height seating that makes sitting down and standing up easier for most adults
  • Flow rate: 1.28 gpf
  • Concealed trapway and clean Caps® facilitate easier cleaning and enhanced design
  • Includes right-hand polished chrome trip lever
  • Includes Reveal® Quiet-Close™ with grip-tight seat
  • Coordinates with other products in the Cimarron® collection

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Height Range: 16-17 in

Bowl Only - FEI: No

Bowl Shape: Elongated

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: [CSA B45.1, CSA B651]

Collection: Cimarron®

Color Finish: Biscuit

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: Yes

End Connection 1: NPT

End Connections: NPT

Fitting Size 1: 3/8 in

Fitting Sizes: 3/8 in

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

IAPMO Listed: Yes

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: No

Toilet Bowl Height: 16-1/2 in

Toilet Bowl Length: 29-5/8 in

Toilet Installation: Floor Mount

Toilet Rough-In: 12 in

Toilet Seat Included: Yes

Toilet Seat Type: Closed Front With Cover

Toilet Type: One Piece

Toilet Urinal Outlet: Floor

Trip Lever Location: Right-Hand

Trip Lever Placement: Front

Type: Comfort Height®

WaterSense Labeled: Yes