Cimarron® 1.28 gpf Toilet Tank in Dune

Part #K4166-NY  |  Item #4243826  |  Manufacturer Part #4166-NY

$166.84 EACH
(Pricing is for Dune)

Color/Finish: Dune

Added to your cart. View Cart
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Flow rate: 1.28 gpf
  • Includes standard left-hand polished chrome trip lever
  • Supply line not included
  • Combines with the Kohler® K-4347 or Kohler® K-4829 bowl to create a complete Kohler® K-3887 or Kohler® K-3851 Cimarron® toilet
  • Coordinates with other products in the Cimarron® collection

Green

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: K-4829 Toilet Bowl

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B45.1

Collection: Cimarron®

Color Finish: Dune

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.28 gpf

Flow Rate Range: 1.0 - 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Green: [Yes, WaterSense]

Handle Type: Trip Lever

Height: 14 in

IAPMO Listed: No

Length: 8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: [Two Piece, Tank]

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

Type: Toilet Tank

WaterSense Labeled: Yes

Width: 17-5/8 in