This product requires certification to purchase.

1.28 gpf Toilet Tank in Sandbar

KOHLER

Cimarron® 1.28 gpf Toilet Tank in Sandbar

  • Fast #
  • Part #K4369-G9
  • Item #7311759
  • Manufacturer Part #4369-G9
4 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® 1.28 gpf Toilet Tank in Sandbar

  • Fast #
  • Part #K4369-G9
  • Item #7311759
  • Manufacturer Part #4369-G9
4 out of 5 Customer Rating

X Points

Color Finish Name: Sandbar Select Color Finish Name

Package Quantity Info:

Each: 1 Pallet: 20
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Houston, TX
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Flow rate: 1.28 gpf
  • Includes left-hand polished chrome trip lever
  • Supply line not included
  • Combines with the Kohler® K-5309 bowl to create a complete Kohler® K-5310 Cimarron® toilet
  • Coordinates with other products in the Cimarron® collection
  • Requires Certification
  • ADA Compliant

  • Green

Documents


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1
Collection:
Cimarron®
Color Finish Category:
Neutrals
Color Finish Name:
Sandbar
Dual Flush:
No
EPA Compliant:
No
Flow Rate:
1.28 gpf
Flow Rate Range:
1.0 - 1.28 gpf
Flush Type:
Gravity
GSA Approved:
No
Handle Type:
Trip Lever
Height:
14 in
IAPMO Listed:
No
Length:
8 in
MA Approved:
No
Material:
Vitreous China
NSF Certified:
No
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Toilet Seat Included:
No
Toilet Type:
Tank
Trip Lever Location:
Left-Hand
Trip Lever Placement:
Front
UPC:
885612529251
WaterSense Labeled:
Yes
Width:
17-5/8 in