Cimarron® 1.6 gpf Toilet Tank in Biscuit

Part #K4167-96  |  Item #4253760  |  Manufacturer Part #4167-96

$169.98 EACH

Color/Finish: Biscuit

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 16

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Coordinates with other products in the Cimarron collection
  • Single-flush gravity uses the force of gravity and a precision-engineered tank to create a strong siphon during flushing
  • AquaPiston® canister allows water to flow into the bowl from all sides (360 degrees), increasing the power and effectiveness of the flush
  • Flush valve's 3:2 ratio harnesses the natural force of gravity and optimizes flush performance
  • Durable canister design has 90% less exposed seal material than a 3 in flapper for leak-free performance
  • Light-touch canister flush requires a lower actuation force than a flapper

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

BAA Compliant: No

Bowl Only - FEI: No

Brand Model Compatibility: Cimarron® K-3888 Toilet

Built-In Grinder: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.1

Collection: Cimarron®

Color Finish: Biscuit

Color Finish Category: Neutrals

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Handle Type: Lever

Height: 14 in

IAPMO Listed: No

Length: 17-5/8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Number Of Pieces: 1 Piece

Product Type: Toilet Tank

Tank Only - FEI: Yes

Toilet Seat Included: No

Toilet Type: Tank

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: No

Width: 17-5/8 in