Cimarron® 1.6 gpf Toilet Tank in Black

Part #K31614-7  |  Item #9343773  |  Manufacturer Part #31614-7

$219.38 EACH

Color/Finish: Black Black

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Pallet: 20
Quantity

Added to your cart. View Cart

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • 1.6 gpf (6.0 lpf)
  • Left-hand Polished Chrome trip lever
  • Combines with the K-31588 or K-31589 bowl to create acomplete K-31620 or K-31640 Cimarron toilet

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

Application: Residential

Bowl Only - FEI: No

Brand Model Compatibility: K-25986-L, K-31588, K-31589

CSA Certified: CSA B45.1

Collection: Cimarron®

Color Finish: Black Black

Color Finish Category: Blacks

Depth: 8-1/4 in

Dual Flush: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: AquaPiston

Handle Material: Metal

Handle Type: Trip Lever

Height: 14 in

IAPMO Listed: No

Material: Vitreous China

Number Of Pieces: 1 Piece

Tank Only - FEI: Yes

Toilet Rough-In: 12 in

Toilet Type: Tank

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: No

Width: 8-1/4 in