KOHLER
Cimarron® 1.6 gpf Toilet Tank in Ice™ Grey
Part #K4418-95 | Item #3581300 | Manufacturer Part #4418-95
How to get it:
Product Details
- Flow rate: 1.6 gpf
- Includes standard left-hand polished chrome trip lever
- Supply line not included
- Combines with the Kohler® K-4309 bowl to create a complete Kohler® K-3589 Cimarron® toilet
- Coordinates with other products in the Cimarron® collection
Documents
Specifications
ADA Compliant: No
ASME Specifications: ASME A112.19.2
Application: Residential
BAA Compliant: No
Bowl Only - FEI: No
Brand Model Compatibility: K-4309 Toilet Bowl
Built-In Grinder: No
CARB OTC LEED Compliant: No
CEC Compliant: Not for Sale in CA
CSA Certified: CSA B45.1
Collection: Cimarron®
Color Finish: Ice™ Grey
Color Finish Category: Greys
Dual Flush: No
EPA Compliant: No
Flow Rate: 1.6 gpf
Flow Rate Range: Greater than 1.28 gpf
Flush Type: Gravity
GSA Approved: No
Handle Type: Trip Lever
Height: 14-1/4 in
IAPMO Listed: No
Length: 8 in
MA Approved: No
Material: Vitreous China
NSF Certified: No
Product Type: Toilet Tank
Tank Only - FEI: Yes
Toilet Rough-In: 12 in
Toilet Seat Included: No
Toilet Type: Tank
Trip Lever Location: Left-Hand
Trip Lever Placement: Front
WaterSense Labeled: No
Width: 17-5/8 in
-
Call for Pricing