Cimarron® 1.6 gpf Toilet Tank in White

Part #K4167-0  |  Item #4253757  |  Manufacturer Part #4167-0

$130.74 EACH

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1
  • Case: 1
  • Pallet: 16

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Flow rate: 1.6 gpf
  • Includes standard left-hand polished chrome trip lever
  • Supply line not included
  • Combines with the Kohler® K-4347 bowl to create a complete Kohler® K-3888 Cimarron® toilet
  • Coordinates with other products in the Cimarron® collection
  • Aquapiston canister allows water to flow into the bowl from all sides
  • Flush valve's 3:2 ratio harnesses the natural force of gravity and optimizes flush performance
  • Light-touch canister flush requires a lower actuation force than a flapper
  • DryLock™ system

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.19.2

BAA Compliant: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B45.1

Collection: Cimarron®

Color Finish: White

Color Finish Category: Whites

Dual Flush: No

EPA Compliant: No

Flow Rate: 1.6 gpf

Flow Rate Range: Greater than 1.28 gpf

Flush Type: Gravity

GSA Approved: No

Handle Type: Lever

Height: 14 in

IAPMO Listed: No

Length: 8 in

MA Approved: No

Material: Vitreous China

NSF Certified: No

Toilet Type: Tank

Trip Lever Location: Left-Hand

Trip Lever Placement: Front

WaterSense Labeled: No

Width: 17-5/8 in