This product requires certification to purchase.

22-3/4 in. Oval Pedestal Bathroom Sink and Base in White

KOHLER

Cimarron® 22-3/4 in. Oval Pedestal Bathroom Sink and Base in White

  • Fast #
  • Part #K2362-4-0
  • Item #3067102
  • Manufacturer Part #2362-4-0
4.6 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® 22-3/4 in. Oval Pedestal Bathroom Sink and Base in White

  • Fast #
  • Part #K2362-4-0
  • Item #3067102
  • Manufacturer Part #2362-4-0
4.6 out of 5 Customer Rating

X Points

Color Finish Name: White Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Center faucet holes: 4"
  • Overflow drain
  • Combination consists of the Kohler® K-2363-4 basin and Kohler® K-2364 pedestal
  • Coordinates with other products in the Cimarron® collection
  • Requires Certification

Documents


Specifications

ADA Compliant:
No
ASME:
ASME A112.19.2
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B45.1
Collection:
Cimarron®
Color Finish Category:
Whites
Color Finish Name:
White
Drain Opening:
1-3/4 in
Faucet Center Size:
4 in
GSA Approved:
No
Height:
34-1/2 in
IAPMO Listed:
No
Length:
22-3/4 in
Number of Bowls:
1
Number of Holes:
3 Hole
Pedestal Only:
No
Shape:
Oval
Sink Bowl Size:
21 in x 12-3/4 in x 3-5/8 in
Sink Depth:
7-11/16 in
Sink Installation Type:
Pedestal Sets
Sink Size Range:
20 in - 25.99 in
Vessel Only:
No
Width:
18-7/8 in