22 x 19 in. Oval Pedestal Sink with Base in White
Cimarron® 22 x 19 in. Oval Pedestal Sink with Base in White
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
This product includes
KOHLER Pedestal Sink Base in White
Part #K2364-0
- Center faucet holes: 8"
- Overflow drain
- Combination consists of the Kohler® K-2363-8 basin and Kohler® K-2364 pedestal
- Coordinates with other products in the Cimarron® collection
- Pedestal designed to conceal water supplies and drain
- Material: Vitreous china
- Generous interior basin and deck size
Documents
Specifications
- ADA Compliant:
- No
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Collection:
- Cimarron®
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Drain Opening:
- 1-3/4 in
- Faucet Center Size:
- 8 in
- GSA Approved:
- No
- Height:
- 34-1/2 in
- IAPMO Listed:
- No
- Length:
- 22-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 21 in x 12-3/4 in x 3-5/8 in
- Sink Depth:
- 7-11/16 in
- Sink Installation Type:
- Pedestal Sets
- Sink Size Range:
- 20 in - 25.99 in
- Vessel Only:
- No
- Width:
- 18-7/8 in