This product requires certification to purchase.

Vitreous China Pedestal in Dune

KOHLER

Vitreous China Pedestal in Dune

  • Fast #
  • Part #K2364-NY
  • Item #4157023
  • Manufacturer Part #2364-NY
4.9 out of 5 Customer Rating
Brand image
KOHLER

Vitreous China Pedestal in Dune

  • Fast #
  • Part #K2364-NY
  • Item #4157023
  • Manufacturer Part #2364-NY
4.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 16
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Combines with Kohler® K-2363 Cimarron® basins to create a complete Cimarron® pedestal sink
  • Coordinates with other products in the Cimarron® collection
  • Requires Certification

Documents


Specifications

Application:
Residential
Brand Model Compatibility:
Cimarron™ K-2363-1, K-2363-4, K-2363-8
Color Finish Category:
Neutrals
Color Finish Name:
Dune
Fits Model:
K-2363-1, K-2363-4, K-2363-8
Height:
26-81/100 in
Material:
Vitreous China
Product Type:
Pedestal
UPC:
885612023353
Width:
9-81/100 in