23 x 18-3/16 in. Rectangular Drop-in Bathroom Sink in Black Black™
Cimarron® 23 x 18-3/16 in. Rectangular Drop-in Bathroom Sink in Black Black™
Package Quantity Info:
Each: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- The Cimarron Ensemble combines the best of traditional and contemporary design for a versatile look that complements a range of bathroom styles
- Beveled edges and simple lines enhance the uniquely shaped basin
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Cimarron®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black Black
- Drain Opening:
- 1-3/4 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Shape:
- Oval
- Sink Bowl Size:
- 23 in x 18 3/16 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 650531265708