KOHLER
Cimarron® Drop-in Basin in Biscuit
Part #K2351-1-96 | Item #2849826 | Manufacturer Part #2351-1-96
Packaging Info:
- Quantity Per
- Each: 1,
- Inner pack: 1,
- Case: 1,
- Pallet: 20
How to get it:
Product Details
- Single faucet hole
- Overflow drain
- Coordinates with other products in the Cimarron® collection
- Faucet not included
Specifications
ADA Compliant: Yes
ANSI Specifications: ANSI A117.1
ASME Specifications: ASME A112.19.2
Application: Residential
CARB OTC LEED Compliant: No
CSA Certified: CSA B45.1, CSA B651
Collection: Cimarron®
Color Finish: Biscuit
Color Finish Category: Neutrals
Drain Location: Center
Drain Opening: 1-3/4 in
GSA Approved: No
IAPMO Listed: No
Length: 22-11/16 in
NSF Certified: No
Number Of Bowls: 1
Number of Holes: 1 Hole
Overall Sink Size: 22-11/16 in x 17-7/8 in
Pedestal Only - FEI: No
Product Type: Basin
Shape: Rectangular
Sink Bowl Size: 20-3/8 in x 11-1/2 in x 3-5/8 in
Sink Depth: 7-5/8 in
Sink Installation Type: Self-rimming/Drop-in
Sink Material: Vitreous China
Sink Size Range: 21 in - 25 in
Vessel Only - FEI: No
WaterSense Labeled: No
Width: 17-7/8 in
-
Call for Pricing