23 x 18-3/16 in. Rectangular Drop-in Bathroom Sink in Biscuit
Cimarron® 23 x 18-3/16 in. Rectangular Drop-in Bathroom Sink in Biscuit
Product Details
Product Details
- Center faucet holes: 4"
- Overflow drain
- Coordinates with other products in the Cimarron® collection
- Faucet not included
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1, CSA B651
- Collection:
- Cimarron®
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Opening:
- 1-3/4
- Faucet Center Size:
- 4 in
- GSA Approved:
- No
- IAPMO Listed:
- No
- Length:
- 22-11/16
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- 3 Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 20-3/8 in x 11-1/2 in
- Sink Depth:
- 7-7/8
- Sink Installation Type:
- Drop-in
- Sink Material:
- Vitreous China
- Sink Size Range:
- 20 in - 25.99 in
- UPC:
- 650531266132
- Width:
- 17-7/8