Elongated Toilet Bowl in White

This product has been replaced by

KOHLER White 1.28 gpf Elongated Floor Mount Two Piece Toilet Bowl
KOHLER Elongated Toilet Bowl in White
Manufacturer Part #31588-0
You last purchased this on
 
KOHLER

Cimarron® Elongated Toilet Bowl in White

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

KOHLER White 1.28 gpf Elongated Floor Mount Two Piece Toilet Bowl
KOHLER Elongated Toilet Bowl in White
Manufacturer Part #31588-0
KOHLER

Cimarron® Elongated Toilet Bowl in White

  • Fast #
  • Part #K4309-0
  • Item #3581291
  • Manufacturer Part #4309-0
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Comfort Height® feature offers chair-height seating that makes sitting down and standing up easier for most adults
  • Coordinates with other products in the Cimarron collection
  • Elongated bowl offers added room and comfort
  • ADA compliant
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
ASME:
ASME A112.19.2
BAA Compliant:
No
Bowl Height Range:
16-17 in
Bowl Shape:
Elongated
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B45.1, CSA B651
Collection:
Cimarron®
Color Finish Category:
Whites
Color Finish Name:
White
Dual Flush:
No
EPA Compliant:
No
Flow Rate Range:
Greater than 1.28 gpf
GSA Approved:
No
IAPMO Listed -:
No
MA Approved -:
No
Material:
Vitreous China
NSF Certified:
No
Toilet Bowl Height:
16-1/2 in
Toilet Bowl Length:
28-11/16 in
Toilet Bowl Width:
15-7/16 in
Toilet Installation:
Floor Mount
Toilet Rough-In:
12 in
Toilet Seat Included:
No
Toilet Type:
Bowl
WaterSense Labeled:
No