Left-Hand Trip Lever in Polished Chrome
Cimarron® Left-Hand Trip Lever in Polished Chrome
Product Details
Product Details
- Left-hand trip lever
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- For use with Cimarron® one and two-piece toilets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-6418 Two-piece Toilet
- CSA Certified:
- CSA B125.1
- Collection:
- Cimarron®
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Handle Type:
- Left Hand Trip Lever
- Installation Type:
- Wall Mount
- Length:
- 2-5/8
- Trip Lever Location:
- Left-Hand
- UPC:
- 650531180452
- WaterSense Labeled:
- No
- Width:
- 7/8