Left-Hand Trip Lever in Vibrant Brushed Moderne Brass
Cimarron® Left-Hand Trip Lever in Vibrant Brushed Moderne Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1500-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Left-hand trip lever
- For use with the Cimarron® Revolution 36® toilet
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- Collection:
- Cimarron®
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Vibrant Brushed Moderne Brass
- Installation Type:
- Left Hand
- Length:
- 3-1/8
- Material:
- Zinc
- Trip Lever Location:
- Left-Hand
- Type:
- K25986-L-2MB
- UPC:
- 195711036285
- WaterSense Labeled:
- No
- Width:
- 1-5/16