This product requires certification to purchase.

Left-Hand Trip Lever in Vibrant Brushed Moderne Brass

KOHLER

Cimarron® Left-Hand Trip Lever in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K9466-L-2MB
  • Item #8965093
  • Manufacturer Part #9466-L-2MB
4.7 out of 5 Customer Rating
Brand image
KOHLER

Cimarron® Left-Hand Trip Lever in Vibrant Brushed Moderne Brass

  • Fast #
  • Part #K9466-L-2MB
  • Item #8965093
  • Manufacturer Part #9466-L-2MB
4.7 out of 5 Customer Rating

X Points

Color Finish Name: Vibrant Brushed Moderne Brass Select Color Finish Name

Package Quantity Info:

Each: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Left-hand trip lever
  • For use with Cimarron Comfort Height toilets
  • Solid-Brass construction for durability
  • KOHLER finishes resist corrosion and tarnish
Product Information
  • Requires Certification
  • ADA Compliant

Documents

Dimensions & Measurements
Length
2-5/8 in
Width
7/8 in
Characteristics & Features
Brand Model Compatibility
Cimarron Comfort Height®
Collection
Cimarron®
Color Finish Category
Brass Tones
Color Finish Name
Vibrant Brushed Moderne Brass
Handle Type
Trip Lever
Material
Brass
Trip Lever Location
Left-Hand
Warranty & Product Information
ADA Compliant
Yes
Application
Residential
UPC
885612731623