Left-Hand Trip Lever in Vibrant Polished Nickel
Cimarron® Left-Hand Trip Lever in Vibrant Polished Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 450-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Left-hand trip lever
- Material: Solid brass
- Kohler® finishes resist corrosion and tarnishing
- For use with Cimarron® Comfort Height® toilets
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Adjustable:
- No
- Brand Model Compatibility:
- K-5310 Comfort Height® Toilet
- CSA Certified:
- CSA B125.1, CSA B651
- Collection:
- Cimarron®
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Vibrant Polished Nickel
- Handle Type:
- Left Hand Trip Lever
- Installation Type:
- Wall Mount
- Length:
- 2-5/8 in
- Material:
- Brass
- Trip Lever Location:
- Left-Hand
- UPC:
- 650531180308
- WaterSense Labeled:
- No
- Width:
- 7/16 in